Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920115

MPN #: RC301-S-I-AQUAMARINE

NK Medical Recliner with Swing Arms and Infinite Recline, Push Bar & Side Table, Aquamarine

Product Description
Intended for patient transport, this unit comes equipped with 5" casters, one side table, push bar and a foot rest, infinite recline. Weight Capacity: 350 lbs. Overall Dimensions: 48"H x 32"W. Seat Dimensions: 24"H x 22.5"W x 21"D. This model comes with swing arms.

PRICE
$4,999.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth47 in
Height48 in
Weight Capacity350 lbs
Seat Width22-1/2 in
Seat Depth21 in
Seat Height24 in

Product Details

Assembly RequiredYes
TypeMedical Recliner
Frame Color FamilyBlack
ColorAquamarine
CastersYes
Seat Color FamilyBlue
DescriptionMedical Recliner with Swing Arms and Infinite Recline
Package Quantity1
Arm TypeFixed
Manufacturers Part NumberRC301-S-I-AQUAMARINE
Seat MaterialVinyl
BrandNovum Medical Products

Warranty

Warranty1 yr