Maxim® Mega Mop Damp Mop Concentrate, Lemon Scent, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Rinse free, neutral, dam mop concentrate that saves time and labor costs in daily floor maintenance. Maintains high gloss acrylic floor finishes while removing soils without leaving a dulling film. Easily and rapidly emulsifies soils.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Scent | Lemon |
| Applicable Materials | Tile, Laminate, Finished Wood, Any Washable Surface |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Damp Mop Concentrate |
| Application | Scrubbing |
| Manufacturers Part Number | 180000-41 |
| Floor Type | Luxury Vinyl Tile (LVT), Vinyl Composition Tile (VCT), Ceramic Tile |
| Brand | Maxim |