Mega Pro Response Complete™ (Navy);With extra equipment and supplies. EMI's Mega Pro Response Complete™ is the ultimate response kit for most emergencies. The kit features the new Mega Response™ Bag, which is designed after our Pro Response™ 2 Bag, but comes with an additional 12" x 3" front pocket and a vinyl-reinforced bottom. The bag still features 1000 denier nylon, 11 padded and 3 adjustable compartments, 2 end pockets and the top flap with elastic loops. It also comes with an adjustable/detachable sling strap, Star of Life emblem and yellow reflective trim. It measures 20"L x 15"1⁄2W x 9"H
The Mega Pro Response™ Complete Includes:| EMS SUPPLIES | BANDAGES AND DRESSINGS |
| (1) Box Sting Swabs | (1) Multi Trauma Dressing |
| (10) Alcohol Prep Pads | (1) Sterile Burn Sheet |
| (1) Eye Wash (4 oz.) | (2) Triangular Bandages |
| (4) Instant Ice Packs (5" x 9") | (1) 1⁄2" Adhesive Tape |
| (20) Antimicrobial Hand Wipes | (1) 1" Adhesive Tape |
| (1) Instant Glucose | (2) 3" Sterile Conforming Bandages |
| (10) Triple Antibiotic Ointment | (2) 4" Sterile Conforming Bandages |
| (10) Povidone Prep Pads | (1) 3" Elastic Bandage |
| (1) Box Ammonia Inhalants | (1) 4" Elastic Bandage |
| (1) Cervical Collar | (1) 4 1/2" Krinkle Gauze Roll |
| (1) Protector™- Sanitizer Kit | (10) 3" x 3" Sterile Pads |
| (20) 4" x 4" Sterile Pads |
| EMS EQUIPMENT | (4) 5" x 9" Abdominal Pads |
| (1) Thermal Rescue Blanket | (4) Eye Pads |
| (2) Bio Hazard Bags (10"x12") | (1) Box of 1" x 3" Adhesive Bandages |
| (6) Latex Gloves |
| (2) Molded Surgical Masks | AIRWAY MANAGEMENT |
| (1) Tourniquet | (1) Disposable Airway Kit |
| (1) Adult Nylon Blood Pressure Cuff | (1) CPR Lifeshield™ |
| (1) Dual Head Stethoscope | (1) Plastic Bite Stick |
| (1) EMI Splint | (1) Lifesaver CPR Mask Kit |
| (1) Lifesaver Plus Seat Belt Cutter |
| (1) Window Punch |
| (1) Finger Ring Cutter |
| (1) Starlite Flashlight |
(1) Instrument Pack: 4-1/2" Splinter Forcep, 5-1/2" Bandage Scissor, 5-1/2" Straight Kelly Forcep, Deluxe Shears, Penlight |