Transforming Technologies Wrist Strap/Foot Tester, Monitor Only
Write a Review
|
Questions & Answers (0)
Product Description
What makes the PDT800M Combo Wrist Strap and Footwear Testing Station unique is the proactive Near-Fail Indicator that alerts the user that the ESD grounding device under test (wrist strap or heel grounder) is nearing failure levels and should be changed soon if not right away. The results are visible with the digital screen on the tester's face. This helps prevents a worn device "passing" a test and failing in the field. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI ESD S20.20. Simultaneously and independently test both feet and a wrist strap while filtering out human body noise.
The PDT series provides you a state-of-the-art fast, safe, and extremely simple tool to fully meet your daily ESD checking need. It further assists you to effectively enhance the performance of the EPA control and administration.
The PDT series provides you a state-of-the-art fast, safe, and extremely simple tool to fully meet your daily ESD checking need. It further assists you to effectively enhance the performance of the EPA control and administration.
PRICE
$2,109.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Wrist Strap |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | PDT800M |
| Accessory Type | Wristrap and Footwear Tester |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |