Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788300

MPN #: FLK-1537-283/PV

Fluke® Solar Tools Kit w/1537 Insulation Resistance Tester & 283 FC/PV Solar Digital Multimeter

Product Description
1537 Insulation Resistance Tester
  • Engineered to simplify frontline troubleshooting on factory floors or solar installation fields
  • User-selectable test voltages of 250V, 500V, 1000V, and 2500V to cover both industrial and solar applications
  • Tests applications from smaller circuits to high-voltage systems with resistance measurements up to 500 GO
  • Automatically calculates Polarization Index (PI) and Dielectric Absorption Ratio (DAR) for minimized environmental factor influence
  • Execute up to 1300 measurements at 2500V or 6500 measurements at 250V for enhanced productivity
  • Enhances testing capabilities with AC/DC voltage and resistance measurements
  • Achieve faster and more stable insulation resistance measurement with short circuit current up to 5 mA
  • Ramp test mode allows for linearly increasing applied test voltage 100 V/s to help identify hard-to-identify fault conditions
  • Set user-defined labels, adjust test duration, and store measurement results for tailored testing experience
  • Download and manage data effortlessly with PC software
  • CAT IV 600V rating and built-in voltage alarm function for heightened safety during operations
283 FC/PV Solar Digital Multimeter and a283 FC Wireless Current Clamp Set
  • Measures both AC and DC current up to 60A for safely troubleshooting individual strings or modules with greater accuracy
  • Thin jaw design makes it easy to access combiner boxes and tight spaces
  • Captures AC/DC volts, AC/DC mV, AC/DC VA, continuity, resistance, capacitance, AC/DC amps, and Hz
  • Bright backlit LCD screen and illuminated keypad for easier working conditions in direct and low-light conditions
  • Visual and audio polarity indicators with ON/OFF function help prevent accidental module wiring issues
  • User-defined limit gauge for quick GO/NO-GO troubleshooting decisions
  • Unique multimeter readiness self-check helps ensure that meter is ready to test
  • Save and log measurements to internal memory and view them on mobile device via Fluke® Connect
  • CAT III 1500V/CAT IV 1000V rated to meet safety requirements of test equipment and PV array electrical installations
Included:
  • 1 - Insulation Resistance Tester (1537)
  • 1 - Test Lead Set with Alligator Clips, Red/Black/Green
  • 1 - SureGrip Silicone Test Lead Set (TL224)
  • 1 - Probe Set, Red/Black
  • 1 - Hard Carrying Case
  • 1 - PC Software
  • 1 - Solar Digital Multimeter (283 FC)
  • 1 - Wireless Current Clamp, 60A (a283 FC)
  • 1 - Solar MC4 Test Lead Set, Red/Black (PVLEAD1)
  • 1 - TwistGuard Silicone Test Lead Set (TL175-HV)
  • 1 - Premium Carrying Case
  • 1 - Magnetic Hanging Strap (TPAK)


PRICE
$3,389.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1500V / CAT IV 1000V
Voltage Range1500 VDC/1000 VAC V
DescriptionSolar Tools Kit w/1537 Insulation Resistance Tester
DC Voltage1500
Manufacturers Part NumberFLK-1537-283/PV
AC Voltage1000
BrandFluke Electronics
Voltage Rating1500/1000 V