Work Boots
Waterproof
Brand
Material
Color
Price
Profile® Knee Boot, Men's Size 12, 15"H, Plain Toe, Cleated Outsole, Brown Upper, Crepe Sole
Size
12
Color
Brown
Material
PVC
Boot Height
15 in
Florsheim Work Premier Casual Chukka Boots, Steel Toe, Size 10.5D, 4"H, Dark Cognac
Size
10.5D
Color
Brown
Material
Leather/Footbed/EVA/Rubber
Boot Height
4 in
Size
10
Color
Black
Material
PVC
Outsole Design
Injection Molded
Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Blue W/ Red Sole
Size
11
Color
Blue
Material
Aerex 1.5.5
Boot Height
15 in
Dunlop® Acifort® MetMax Full Safety Boots, Cleated Outsole, Steel Toe, Size 11, 15"H, Gray
Size
11
Color
Gray
Material
PVC
Width
D in
Dunlop® Acifort® MetMax Full Safety Boots, Cleated Outsole, Steel Toe, Size 9, 15"H, Gray
Size
9
Color
Gray
Material
PVC
Width
D in