Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243050

Nexel® Merchandiser Freezer, 1 Glass Door, 23 Cu. Ft., Black

Product Description
Standout Features:

✓ LED lighting allows bright visibility of stored contents.
✓ Accepts cylinder locks for increased security.
✓ Swivel casters for easy mobility.
✓ Doors are lockable & include 2 keys.

Need storage that's cool inside and out? The Nexel® Merchandiser Freezer with 1 Glass Swing Door is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with transparent glass doors that swing to the right and durable epoxy-coated steel shelving, this freezer is ideal for holding large quantities of goods in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to set or change the temperature at will.

  • 1-Year Limited Warranty.
  • 23 Cu. Ft.
  • Temperature Range: -10° to 0°F.
  • PRICE
    $2,549.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28-3/8 in
    Depth31-7/8 in
    Height84-3/8 in
    Weight506 lbs
    Interior Height62
    Cord Length7 ft
    Wheel Diameter3 in
    Interior Depth28-5/16 in
    Interior Width25-3/16 in

    Product Details

    Lock TypeCylinder
    Inside LightingLED
    ApplicationCommercial
    Door TypeGlass
    RefrigerantR290
    Door SwingRHD
    Adjustable ShelfYes
    Compressor TypeBottom Mount
    Defrost TypeAutomatic
    MaterialSteel
    Number of Shelves4
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243050
    Shelf MaterialEpoxy Coated Steel
    BrandNexel
    TypeMerchandiser Freezer
    Horsepower1/5 HP
    ColorBlack
    Amperage3 A
    Hertz60 Hz
    Casters4 Swivel, 2 w/ Brakes
    Temperature Range-10 To 0 °F
    Capacity23 ft³
    Number of Doors1
    Voltage115 V
    Thermostat TypeDigital

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 9