Summit Counter Height Beverage Merchandiser, With Two Sliding Glass Doors, Locks
SUMMIT's SCR700B is a versatile beverage merchandiser designed to maximize impulse sales. This commercially approved refrigerator utilizes automatic defrost for low maintenance use. Two sliding glass doors offer a full view inside the 7.4 cu.ft. hammered aluminum interior, with interior lighting for added product visibility and fan-forced cooling to help improve temperature distribution. Adjustable chrome shelves allow you to rearrange storage to accommodate a variety of sizes. This unit includes a factory installed lock for added security and a digital thermostat for easy temperature management. The SCR700B comes with a fully finished black cabinet. This model is ETL-S listed to NSF-7 commercial standards. Set this unit above or below the counter (with proper ventilation) as a self-service refrigerator for impulse buys.
Summit-Counter Height Beverage Merchandiser, Two Sliding Glass Door
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35.5 in |
| Depth | 20.25 in |
| Height | 34-1/8 in |
Product Details
| Lock Type | Single Keyed |
| Body Color Family | Black |
| Light | Yes |
| Amperage | 1.2 A |
| Door Swing | Sliding |
| Adjustable Shelf | Yes |
| Capacity | 7.4 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Door Material | Glass |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Aluminum, Glass |
| Phase | 1 |
| Description | Counter Height Beverage Merchandiser |
| Thermostat Type | Digital |
| Manufacturers Part Number | SCR700B |
| Shelf Material | Chrome Wire |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, ETL-C |