Kelvinator® Merchandiser Refrigerator, 2 Glass Door, Bottom Mount, 48 Cu.ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Kelvinator® Commercial KCHGM48R merchandiser refrigerator delivers exceptional product visibility and dependable performance in a spacious 54"" two‑door design-perfect for convenience stores, cafés, and high‑traffic retail environments. Bright interior LED lighting, a clean white aluminum interior, and a customizable illuminated header highlight products for maximum impact.
Its fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system maintain consistent temperatures even in hot conditions. Electronic temperature controls and an external temperature display ensure simple, accurate monitoring.
Built for durability and easy upkeep, the KCHGM48R features heavy‑duty vinyl‑coated shelves, removable magnetic gaskets, robust door hinges, self‑closing lockable doors, bumper guards, and smooth‑rolling casters. The painted black steel exterior provides a sleek, modern look, while the bottom‑mounted cooling system simplifies maintenance. A pre‑wired heavy‑duty power cord makes setup quick and seamless.
Designed to enhance presentation and reliability, this merchandiser keeps products attractively displayed and perfectly chilled.
Its fully insulated high‑density polyurethane cabinet, fin‑and‑tube condenser, and automatic defrost system maintain consistent temperatures even in hot conditions. Electronic temperature controls and an external temperature display ensure simple, accurate monitoring.
Built for durability and easy upkeep, the KCHGM48R features heavy‑duty vinyl‑coated shelves, removable magnetic gaskets, robust door hinges, self‑closing lockable doors, bumper guards, and smooth‑rolling casters. The painted black steel exterior provides a sleek, modern look, while the bottom‑mounted cooling system simplifies maintenance. A pre‑wired heavy‑duty power cord makes setup quick and seamless.
Designed to enhance presentation and reliability, this merchandiser keeps products attractively displayed and perfectly chilled.
PRICE
$4,205.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-15/16 in |
| Depth | 31-7/8 in |
| Height | 83-1/2 in |
Product Details
| Type | Merchandiser Refrigerator |
| Color | Black |
| Amperage | 4.5 A |
| Hertz | 60 Hz |
| Temperature Range | 32 to 41 °F |
| Adjustable Shelf | Yes |
| Capacity | 48 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Automatic |
| Number of Shelves | 8 |
| Material | Stainless Steel/Aluminium |
| Phase | 1 |
| Manufacturers Part Number | KCHGM48R |
| Brand | Kelvinator |
Warranty
| Warranty | 3 / 5 yr |
Compliance & Certifications
| Certifications | Energy Star, ETL C&US, ETL Sanitation |