Lorell Mesh-Back Executive Chair, LLR84868, Fabric, Black
|
Questions & Answers (0)
Product Description
Lorell Mesh-Back Executive Chair, LLR84868, Fabric, Black
Executive mid-back work chair features a breathable mesh back and a contoured seat with black upholstery. Design also offers fixed arms and a five-star base with dual-wheel hard casters. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Capacity is 250 lbs.
Executive mid-back work chair features a breathable mesh back and a contoured seat with black upholstery. Design also offers fixed arms and a five-star base with dual-wheel hard casters. Functions include pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension and tilt lock. Capacity is 250 lbs.
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 27 in |
| Height | 40-4/5 in |
| Weight Capacity | 250 lbs |
| Weight | 37 lbs |
| Seat Height | 17-3/4 - 21-1/4 in |
| Min Seat Height | 17-3/4 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
Product Details
| Type | Executive Chair |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Swivel | Yes |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mesh Back Office Chair |
| Frame Material | Nylon |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR84868 |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | Lorell |