Tuxedo design on the back creates a contemporary aesthetic. Polished chrome base and arm accents reflect a professional appearance. The simple, understandable controls include seat and arm height to fit your body, and 2-to-1 synchro-tilt to provide comfort.
HON® Define Executive High-Back Chair, 17" to 21" Seat Height, Black Seat/Back
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-3/4 in |
| Height | 47 in |
| Weight Capacity | 250 lbs |
| Seat Width | 21 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21 in |
| Min Back Height | 27 in |
| Back Width | 20 in |
Product Details
| Tilt Type | Tilt Tension/Tilt Lock |
| Color | Black |
| Series | Define |
| Casters | 5 |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Adjustable |
| Seat Material | Bonded Leather |
| Brand | HON |