Interion by Global Industrial
Model # :WB240137
Interion® Desk Stool - Fabric - Black
|
Questions & Answers (0)
Product Description
Interion® Ultra Comfort Stool Black Fabric
This Interion® By Global Industrial fabric upholstered stool is quality-constructed with a contoured 18"W x 16-1/4"D seat and 16"W x 10"H back design to help eliminate discomfort and fatigue. Extra thick 3-3/4'' fabric seat. 4-way adjustable backrest for customized support. Pneumatic seat height adjusts from 21 - 25". 18'' diameter foot ring allows 360 degree swivel. The steel base measures 23-1/2" diameter overall. Easy Assembly. 1-Year Limited Warranty.
This Interion® By Global Industrial fabric upholstered stool is quality-constructed with a contoured 18"W x 16-1/4"D seat and 16"W x 10"H back design to help eliminate discomfort and fatigue. Extra thick 3-3/4'' fabric seat. 4-way adjustable backrest for customized support. Pneumatic seat height adjusts from 21 - 25". 18'' diameter foot ring allows 360 degree swivel. The steel base measures 23-1/2" diameter overall. Easy Assembly. 1-Year Limited Warranty.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Weight Capacity | 225 lbs |
| Seat Width | 18 in |
| Seat Depth | 16-1/4 in |
| Seat Height | 21 - 25 in |
| Min Seat Height | 21 in |
| Max Seat Height | 25 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 16 in |
| Back Height | 10 in |
Product Details
| Assembly Required | Yes |
| Swivel Seat | Yes |
| Frame Color Family | Silver |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 240137 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |