Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784952

MPN #: CP4070

Transforming Technologies Metal Bench, Mount Ground, 15' Ground, 4mm

Product Description
The CP4070 ESD Metal Bench Mount Ground (CPT) offers the common ground point required by ANSI/ESD S-6.1 and ANSI/ESD-S20.20. The metal bracket mounts under the front edge of workstation to save valuable space. Includes a 15" long ground cable with #10 ring terminal connector. Two banana jack receptacles for secure ground connections. Two parking studs (4mm) for storing cords when not in use.

Meets or exceeds requirements of ANSI ESD-S20.20 and ANSI/ESD S-6.1

Benefits & Features of the Transforming Technologies CP4070 Metal Bench Mount Common Point Ground (CPT)::
  • Provides a common grounding point for one or two wrist straps
  • Specially designed for use at ESD workstations and ESD table mats
  • Mounts under workbench with two included screws. Provides a grounding point that is convenient and off of the workstation so it will not interfere with work.
  • Includes two parking studs (4mm) for storing cords when not in use.
  • Ring terminal at end of ground cord allows easy attachment to electrical ground
  • Made of heavy duty 0.05 inch anodized aluminum with 15 feet ground wire
  • Wire insulation: PU/PVC
  • Resistor: 0 Meg ohm
  • Color: Green, black


PRICE
$22.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight0.1 lbs

Product Details

TypeBench Mount Ground Cord
MaterialMetal
Package Quantity1
ColorBlack
Manufacturers Part NumberCP4070
Accessory TypeGround Cord
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI ESD-S20.20, ANSI/ESD S-6.1