Rubbermaid® Metal Frame For 16 Cu. Ft. Cube Truck
Write a Review
|
Questions & Answers (0)
Product Description
Includes (1) frame, (4) bolts, (4) washers. Fits Rubbermaid® FG461600BLA, FG46160DBLUE, FG461606BLA
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/4 in |
| Width | 20-1/2 in |
| Height | 3/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | FG4616L20000 |
| Duty | Medium Duty |
| Brand | Rubbermaid |
Warranty
| Warranty | 3 Years yr |