Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB2220475

MPN #: 21114

Hirsh Industries® Steel Industrial 48" Mobile Desk in White

Product Description
Steel portable desk with sleek industrial style integrates well in any home office or office. Includes four casters for easy mobility, two wheels are locking. Provides plenty of workspace and exceptional leg room, easily fit filing cabinets underneath for additional storage. Weight capacity: 200- 300 lbs. Easy to assemble, instructions included.

PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height29-1/2 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Frame Color FamilyWhite
Top Color FamilyWhite
Country of OriginMexico (TAA Compliant)
DescriptionSteel Portable Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number21114
ShapeRectangle
Top MaterialSteel
BrandHirsh Industries

Warranty

WarrantyLifetime Limited