Keysco Metal Spreaders, Steel/Plastic, 3"W x 1/3"D x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Metal Spreaders include one each of 1 inch, 2 inch, 3 inch and 4 inch spreaders. These are quality spring steel spreaders with plastic tops for easy use.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Height | 4 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Type | Metal Spreaders |
| Material | Superalloy Cobalt |
| Package Quantity | 1 |
| Manufacturers Part Number | 77464 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |