Keysco Sanding Block, Rubber, 2-4/5"W x 1-1/2"D x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 5 inch Rubber Sanding Block has a flat bottom that is 2-3/4 inches by 5 inches with molded nails to secure the abrasive paper on each end. Uses standard 3x8 abrasive paper.
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 27-1/2 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Type | Sanding Block |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77396 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |