Keysco Weld Cutters, Superalloy Cobalt, 3"W x 1"D x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Cobalt Spot Weld Cutter Kit is made from superalloy cobalt and includes four cutters, 1/4 inch, 5/16 inch, 3/8 inch and 1/2 inch. The cutters have a patented self-centering tip design to prevent walking, with a once piece construction to increase overall strength. Works up to five times faster than hole saw cutters, are safe for use in pneumatic drills, and have a limited lifetime warranty against dulling and breakage.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Weld Cutters |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77419 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |