Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055688

MPN #: BA9-1017066

Baileigh Industrial Metal Working Dust Collector, 220V, Single Phase, 3 HP, 1450 CFM

Product Description
The MDC-1800 metal dust collector from Baileigh Industrial is great for collecting chips and burs. A metal dust collector helps keep your shop as clean as possible. Operation is simple, the heavy chips and larger dust particles collect into a metal drawer that is easy to clean and move around with its integrated casters, next there is a fireproof bag that helps collect any of the larger particles in the air. Lastly there is a fireproof filter that rids the expelled air of additional particles. The MDC-1800 metal dust collector has a 3hp motor that runs on 220V single phase power. This robust motor produces 1450 CFM. It is also very quite and operates at 85dB at full power. Other features include three 4" chutes which allow you to attach different machines, and portable casters on the main body allows for use throughout your shop.
  • Dust collector designed for metal working
  • Cyclone style 1450 CFM
  • Quiet
  • Easily removable chip tray
  • Portable
  • 220V single phase
  • Not to be used with Surface Grinders
Contact a representative today to find out more about the MDC-1800 dust collector for metal from Baileigh Industrial.

PRICE
$3,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2 in
Filter Size (W x L x D)19.37 x 25 x 1.8 in

Product Details

CFM1450 CFM CFM
Filter Efficiency5 Micron
Horsepower3 HP
Sound Rating85dB
No Load Speed3600 RPM
StyleMobile
Motor Voltage220 V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1017066
Motor Horsepower3 HP
BrandBaileigh Industrial

Warranty

Warranty1 Year on Parts