- Metaltech "Contractor Series" Coupling Pin and Spring Lock for Stacking Scaffold Frames
- Replacement Coupling pin with 1" collar, includes lock spring
- Rugged all-metal construction
- Use with standard or Walk Thru arched scaffold frames
- Pin diameter 1-3/8"; overall length 9"
Metaltech Coupling Pin w/ 1" Collar & Spring Lock - M-MLC1S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Coupling Pin |
| Material | Steel |
| Description | Coupling Pin w/ Collar |
| Color | Silver |
| Manufacturers Part Number | M-MLC1S |
| Brand | Metaltech |