Industrial Lubricants
Availability
Brand
Material
Type
Color
Size
Price
Related Products
14.1 oz Can Super Lube® Synthetic Grease Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 14.1 oz Can Super Lube® Synthetic Grease
3 oz Tube Super Lube® Synthetic Grease Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 3 oz Tube Super Lube® Synthetic Grease
Super Lube® O-ring silicone grease is a specially formulated non-curing silicone compound that is designed for lubricating, sealing and conditioning O-rings and other regulator, vacuum and valve system components. It is compatible with most plastics and rubbers. In addition, the product is waterproof, protects against moisture, oxidation and is heat stable. Made in the USA. Shelf Life of 5 Years. Case Quantity of 12. Warranty is 24 months from date of purchase.
7ml precision oiler (Bulk) Super Lube® Oil with PTFE (High Viscosity) Super Lube® Oil with PTFE is a premium, synthetic oil with suspended PTFE particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. Ideally suited for industrial machinery and equipment, it is safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Machinery lasts longer, downtime is reduced, and productivity is increased. 7ml precision oiler (Bulk) Super Lube® Oil with PTFE (High Viscosity)
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 0 with Syncolon, PTFE, Canister - Pkg Qty 12
Super Lube® grease is a patented synthetic NLGI grade 2, heavy-duty, multi-purpose lubricant with Syncolon® (PTFE). Synthetic base fluids and the addition of Syncolon® (PTFE) micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Super Lube® multi-purpose synthetic grease is dielectric, food grade, clean and environmentally friendly. It offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no silicone in Super Lube® multi-purpose grease with Syncolon® ...