Take 15% off your entire order!

Offer applied at checkout

CAT40 ER40 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

CAT40 ER40 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

Item #: WBB2337770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$189.90 up to 17% OFF

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

CAT40 ER40 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

Features:

  • 100% Forged Construction
  • Certified balanced G2.5 at 30,000 rpm
  • Precision Ground Throughout
  • DIN Coolant thru the flange - standard
  • Threaded through holes for a back-up screw (tool stop) or coolant through when removed
  • TIR, 0.0003" at 4xDia.
  • Wrench not included


Product Specifications

  • GAUGE LENGTH2.50"
  • MANUFACTURERS PART NUMBER531427
  • NUMBER OF PIECES1
  • STYLEPremium
  • BRANDGS
  • COLLET SIZEER40
  • SHANKCAT40
  • TYPEER
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CAT40 ER32 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

Item #: B2338063

Not Yet Rated

Usually ships in 3 to 6 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CAT40 ER40 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

CAT40 ER40 - 2.50" Gauge Collet Chuck, Premium Balanced, DIN Coolant Thru Capabilities, Ground Body

Item #: WBB2337770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant