Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Bison-Live Center with Interchangeable Inserts, Body MT4 Type 8847-4

Bison-Live Center with Interchangeable Inserts, Body MT4 Type 8847-4

Item #: WBB609315

Not Yet Rated

  • SELECT
  • Bull Head
  • Body w/ Interchangeable Inserts
  • Super Precision
  • Set w/ Interchangeable Inserts
  • Precision
  • Ultra Precision
  • With Interchangeable Inserts
  • Universal Precision

Body w/ Interchangeable Inserts

  • SELECT
  • 1
  • 2
  • 3
  • 4
  • 5
  • 6

4

$234.67 up to 7% OFF

Price: $217.09

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Bison-Live Center with Interchangeable Inserts, Body Morse Taper4 Type 8847-4
  • Body of live center and inserts are made of forging, hardened and precisely ground
  • Inserts are easily interchangeable
  • Bearings are protected against dust and coolant

Product Specifications

  • DIMENSION D2.52"
  • DIMENSION L6.22"
  • DIMENSION L12.19"
  • DIMENSION L20.217"
  • DIMENSION-d21.1"
  • DIMENSION-d30.59"
  • MORSE TAPER4
  • MANUFACTURERS PART NUMBER7-570-104
  • T.I.R.0.0008"
  • MAX WEIGHT OF WORKPIECE880 Lbs
  • STYLEBody w/ Interchangeable Inserts
  • MAXIMUM RPM3000
  • BRANDImport
  • TYPELive Center
  • DESCRIPTIONLathe Center
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bison-Live Center with Interchangeable Inserts, Body MT4 Type 8847-4

Bison-Live Center with Interchangeable Inserts, Body MT4 Type 8847-4

Item #: WBB609315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant