Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aircraft Extension Drills

19 Results
Aircraft Extension Drills - Fractional Sizes

Aircraft Extension Drills - Fractional Sizes

CompareImageMaterialLengthFlute TypeFlute LengthDirection of RotationDrill Point AngleModel #Price
Import 7/32" HSS Aircraft Extension Drill 6" Long
HSS
6 in
Standard
2-1/2 in
Right Hand
135 Degrees
Ships Same Day
WBB808074
$3.35
Cle-Line 1803 3/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
HSS
6 in
Spiral
1-1/4 in
Right Hand
135 Degrees
WBB2543418$5.73 ea.
Import 3/64" HSS Aircraft Extension Drill 12" Long
HSS
12 in
Standard
3/4 in
Right Hand
135 Degrees
WBB807919$7.90
Made in USA 1/16" HSS Aircraft Extension Drill 6" Long
HSS
6 in
Standard
7/8 in
Right Hand
135 Degrees
WBB807765$3.00
Import 3/8" HSS Aircraft Extension Drill 12" Long
HSS
12 in
Standard
3-5/8 in
Right Hand
135 Degrees
Ships Same Day
WBB807902
$13.50
Triumph Twist Drill Style T6HH HSS Aircraft Extension Drill Black Oxide 9/32" 6 Pack - Pkg Qty 6
HSS
6 in
-
2-15/16 in
Right Hand
135 Degrees
WBB1423541$10.75 ea.
Cle-Line 1805 1/4-E HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
HSS
12 in
Spiral
2-3/4 in
Right Hand
135 Degrees
WBB2543856$19.47 ea.
Cle-Line 1805 1/8 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
HSS
12 in
Spiral
1-5/8 in
Right Hand
135 Degrees
WBB2543777$13.77 ea.
Import 1/8" HSS Aircraft Extension Drill 12" Long
HSS
12 in
Standard
1-5/8 in
Right Hand
135 Degrees
WBB807740$5.20
Cle-Line 1803 9/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
HSS
6 in
Spiral
2-15/16 in
Right Hand
135 Degrees
WBB2543556$17.97 ea.
Showing 1-10 of 12 results
Aircraft Extension Drills - Number Sizes

Aircraft Extension Drills - Number Sizes