Hand

Hand Reamers Straight Flute - Fractional Sizes
| Compare | Image | Flute Length | Flute Style | Fractional Diameter | Length | Number of Flutes | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6-1/8 in | Straight | 1-1/4" | 12-1/4 in | 12 | WBB559572 | $119.95 |

Hand Reamers Straight Flute - Metric Sizes
Related Products
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer J 1-3/16" to 1-11/32" diameter range x 11" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL). Excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer N 2-7/32" to 2-3/4" diameter range x 17" overall length (OAL). Removable blades fit into slots having a tapered bottom which produces different reamer diameters
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes. Slow helix is excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
The shorter length provides extra rigidity and strength in tough materials. They are ideal for Bridgeport, and hand-held applications. Includes: 5/8" Reamer 11/16" Reamer 3/4" Reamer 13/16" Reamer 7/8" Reamer 1" Reamer Wood Block


