Take 15% off your entire order!

Offer applied at checkout

Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AR-10 Style

Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AR-10 Style

Item #: WBB891950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

Product Specifications

  • DESCRIPTIONBrazed Carbide Tool Bit
  • STYLEAR-10
  • TYPESquare Shoulder Turning
  • SIZE5/8" x 5/8" x 4"
  • OVERALL LENGTH (OAL)4"
  • MATERIALHSS / Carbide Tip
  • GRADEC-6
  • FINISHBright
  • BRANDImport
  • CARBIDE GRADEC-6
  • DIRECTION OF ROTATIONRight Hand
  • FOR USE ONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-5 Style

Item #: B892103

Not Yet Rated

Usually ships in 5 to 8 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AR-10 Style

Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AR-10 Style

Item #: WBB891950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant