Machine Handles

Ball Handles
| Compare | Image | Brand | Description | Thread | Diameter | Length | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Morton Machine Works | - | 3/8-16 in | - | - | - | Ships Same Day WBB2292115 | $15.00 | ||
![]() | Morton Machine Works | - | 3/4-10 in | - | - | - | Ships Same Day WBB2292112 | $29.95 | ||
![]() | Morton Machine Works | - | 1/2-13 in | - | - | - | Ships Same Day WBB2292116 | $16.50 |

Revolving Handles

Fixed Handles

Retractable Handles
Related Products
This handle serves as a replacement handle for all Libman Commercial metal-handled push brooms, as well as all Libman Commercial floor scrubs. It is 1" by 60" long, and is made of .0155" thick steel. It has a nylon thread with a 5" handle grip and hanger hole for easy storage. Its electrostatic coated paint forms to any handle dings and will not chip.
The choice of knobs can be made dependent on their function and/or their modern design. Maximum heat resistance of phenolic plastic: 150°C (300°F). For certain minimum quantities, inch size threads, special threads and shaft lengths are available upon request.
Dexter Russell 07603 - Diamond Sharpener, With Swivel High Carbon Steel, White Handle, 10"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
J.W. Winco 565.5-20-M6-250-A-GS GN 565.5 Cabinet "U" Handles Stainless Steel, with Tapped or Counterbored Through Holes GN 565.5 cabinet "U" handles are often used in the food industry or other such applications where a non-corrosive material is necessary. The shape of this sturdy handle has good ergonomic features. Type A cabinet "U" handles are manufactured from a bent aluminum profile.
Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.






