Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

Item #: WBB1505240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

Stepped retractable handles are noted for their modern design, and the stepped shape provides the operator with a better grip. Retractable handles are suitable when the handle must be withdrawn during automatic operations. The handle is pulled out of its taper seating in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is acheived in the operating position by way of a tapered seating.

Product Specifications

  • MATERIALNylon Plastic
  • BRANDJ.W. Winco
  • l1~ MM4.15
  • l1~ INCHES105.5
  • DESCRIPTIONStepped Retractable Handle
  • DIAMETER25
  • d3 INCHES0.79
  • d3 MM20
  • MANUFACTURERS PART NUMBER6NJ89
  • d1 INCHES0.98
  • d1 MM25
  • TYPELocking Mechanism
  • I2 INCHES19.5
  • l4~ MM3.88
  • d2 THREADM6 x 1.0
  • l4~ INCHES98.5
  • THREADM6 x 1.0
  • LENGTH105.5
  • SERIESGN798.3
  • l5 INCHES10.5
  • l5 MM0.41
  • I3 MM0.24
  • I3 INCHES6
  • I2 MM0.77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN798.5 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

Item #: B1505241

Not Yet Rated

Usually ships in 21 to 24 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0

Item #: WBB1505240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0
    J.W. Winco GN798.3 Nylon Stepped Retractable Handle W/Locking Mechanism 25mm Dia. 105.5mm L M6x1.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant