Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ball Knobs

16 Results
Ball Knobs

Ball Knobs

CompareImageTypeMaterialDiameterThreadDimension D1D2 TappedModel #Price
J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 5/16-18
Tapped
Steel
25.4
5/16-18 in
25.4 in
5/16-18
WBB1504863$7.60
J.W. Winco DIN319-NI Stainless Steel Ball Knobs Tapped 32mm Diameter mm Length M8x1.25
Tapped
Stainless Steel
32
M8 x 1.25 in
32 in
M8 x 1.25
WBB1505213$29.95
J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 3/8-16
Tapped
Steel
25.4
3/8-16 in
25.4 in
3/8-16
WBB1504999$7.90
J.W. Winco BK Steel Ball Knobs Tapped 35.1mm Diameter mm Length 1/2-13
Tapped
Steel
35.1
1/2-13 in
35.1 in
1/2-13
WBB1505093$11.75
J.W. Winco DIN319-ST Steel Ball Knobs Tapped 40mm Diameter mm Length M10x1.5
Tapped
Steel
40
M10 x 1.5 in
40 in
M10 x 1.5
WBB1505208$21.50
J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 5/16-24
Tapped
Steel
25.4
5/16-24 in
25.4 in
5/16-24
WBB1504904$6.00
J.W. Winco DIN319-AL Aluminum Ball Knobs Tapped 32mm Diameter mm Length M8x1.25
Tapped
Aluminum
32
M8 x 1.25 in
32 in
M8 x 1.25
WBB1504710$15.25
J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 40mm Diameter mm Length M12x1.75
Tapped
Phenolic Plastic
40
M12 x 1.75 in
40 in
M12 x 1.75
WBB1504881$2.99
J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 12mm Diameter mm Length M4x.7
Tapped
Phenolic Plastic
12
M4 x .7 in
12 in
M4 x .7
WBB1504989$1.19
J.W. Winco BK Steel Ball Knobs Tapped 25.4mm Diameter mm Length 1/4-20
Tapped
Steel
25.4
1/4-20 in
25.4 in
1/4-20
WBB1505139$7.40
Showing 1-10 of 16 results