Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tee Knobs

15 Results
T-Handles and T-Bar Knobs

T-Handles and T-Bar Knobs

CompareImageTypeMaterialThreadLengthDimension H1Dimension H2Model #Price
J.W. Winco 563-67-5/16X18 Technopolymer T-Handle Tapped mm Diameter 67mm Length 5/16-18
Tapped
Technopolymer Plastic
5/16-18 in
67
37 in
25 in
WBB1504968$8.00
J.W. Winco TIR Nylon T-Bar Knob W/Threaded mm Diameter 57mm Length M8x1.25 
Threaded
Nylon Plastic
M8 x 1.25  in
57
-
-
WBB1504791$6.20
J.W. Winco 563-55-1/4X20 Technopolymer T-Handle Tapped mm Diameter 55mm Length 1/4-20
Tapped
Technopolymer Plastic
1/4-20 in
55
33 in
22 in
WBB1504744$16.75
J.W. Winco GN563.2 Aluminum T-Handle W/Threaded Stud mm Diameter 67mm Length M8x1.25 
Threaded Stud
Aluminum
M8 x 1.25  in
67
37 in
25 in
WBB1504684$19.50
J.W. Winco 563-67-M8 Technopolymer T-Handle Tapped mm Diameter 67mm Length M8x1.25
Tapped
Technopolymer Plastic
M8 x 1.25  in
67
37 in
25 in
WBB1504980$8.00
J.W. Winco 563.1-40-1/4X20-19 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length 1/4-20
Threaded Stud
Technopolymer Plastic
1/4-20 in
40
30 in
20 in
WBB1504813$6.00
J.W. Winco 563.1-67-M8-25 Technopolymer T-Handle W/Threaded Stud mm Diameter 67mm Length M8x1.25
Threaded Stud
Technopolymer Plastic
M8 x 1.25  in
67
37 in
25 in
WBB1504981$7.00
J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1
Threaded Stud
Technopolymer Plastic
M6 x 1 in
40
30 in
20 in
WBB1504814$13.00
J.W. Winco 563-80-M10 Technopolymer T-Handle Tapped mm Diameter 80mm Length M10x1.5
Tapped
Technopolymer Plastic
M10 x 1.5 in
80
41 in
26 in
WBB1505000$19.50
J.W. Winco 563.1-80-3/8X16-31.7 Technopolymer T-Handle W/Threaded Stud mm Diam 80mm Length 3/8-16
Threaded Stud
Technopolymer Plastic
3/8-16 in
80
41 in
26 in
WBB1505142$10.00
Showing 1-10 of 15 results