Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Knob Screws

22 Results

Availability

Brand

Material

Price

22 Results
Compare
BESTSELLER
4
4
Minimum purchase quantity is 4
$11.50
Ships in 3 Business Days

Thread Length

3 in

Thread

3/8-16 in

Knob Diameter

2 in

Knob Length

1"

Compare
BESTSELLER
5
5
Minimum purchase quantity is 5
$9.30
Ships in 3 Business Days

Thread Length

1-3/4 in

Thread

5/16-18 in

Knob Diameter

2 in

Knob Length

1"

Compare
5
5
Minimum purchase quantity is 5
$9.00
Ships in 3 Business Days

Thread Length

1-11/16 in

Thread

3/8-16 in

Knob Diameter

2 in

Knob Length

1-1/4"

Compare
BESTSELLER
10
10
Minimum purchase quantity is 10
$4.23
Ships within 1 Business Day

Thread Length

21mm in

Thread

M6 x 1.0 in

Knob Diameter

32mm in

Knob Length

16mm

Compare
BESTSELLER
11
11
Minimum purchase quantity is 11
$3.48
Ships in 3 Business Days

Thread Length

1-1/8 in

Thread

1/4-20 in

Knob Diameter

1 in

Knob Length

5/8"

Compare
6
6
Minimum purchase quantity is 6
$7.70
Ships in 3 Business Days

Thread Length

30mm in

Thread

M10 x 1.5 in

Knob Diameter

50mm in

Knob Length

25mm