Take 15% off your entire order!

Offer applied at checkout

Aluminum Domed Knob Screws - 5/8-11 Thread - 3" Thread Length - 3" Knob Dia. - AK-6230

Aluminum Domed Knob Screws - 5/8-11 Thread - 3" Thread Length - 3" Knob Dia. - AK-6230

Item #: WBB2292118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum Domed Knob Screws - 5/8-11 Thread - 3" Thread Length - 3" Knob Dia. - AK-6230

Features:

  • Knobs made 6061-T6 aluminum
  • Carbon steel screw, black oxide finish
  • Large palm-grip design
  • Steel screw held in place with roll pin
  • Comfort design and finish

Product Specifications

  • MATERIALAluminum
  • BRANDMorton Machine
  • THREAD5/8-11
  • KNOB DIAMETER3"
  • SCREW MATERIALCarbon Steel
  • UNIT OF MEASUREMENTInch
  • SCREW FINISHBlack Oxide
  • THREAD LENGTH3"
  • KNOB LENGTH4-5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Domed Knob Screws - 1/2-13 Thread - 3" Thread Length - 2-1/4" Knob Dia. - AK-5030

Item #: B2292124

Not Yet Rated

Usually ships in 3 to 6 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Domed Knob Screws - 5/8-11 Thread - 3" Thread Length - 3" Knob Dia. - AK-6230

Aluminum Domed Knob Screws - 5/8-11 Thread - 3" Thread Length - 3" Knob Dia. - AK-6230

Item #: WBB2292118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant