Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knob Screws

21 Results
Plastic Hand Knob Screws

Plastic Hand Knob Screws

CompareImageKnob DiameterKnob LengthMaterialScrew MaterialThread LengthThreadModel #Price
Plastic Hand Knob w/SS Screw - 5/16-18 Thread, 11/16" Thread Length, 1-1/2" Knob Dia. - 2440AD017SS
1-1/2 in
1"
Plastic
Stainless Steel
11/16 in
5/16-18 in
Ships Same Day
WBB2292050
$4.73
Plastic Hand Knob Screws - M10x1.5 Thread - 50mm Thread Length - 50mm Knob Dia. - PHK-2545 - Pkg Qty 5
50mm in
32mm
Plastic
Steel
50mm in
M10 x 1.5 in
Ships Same Day
WBB2292100
$15.75 ea.
Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 21mm Thread Length, 32mm Knob Dia. - PHK-252SS
32mm in
16mm
Plastic
Stainless Steel
21mm in
M6 x 1.0 in
Ships Same Day
WBB2292104
$3.88
Plastic Hand Knob w/SS Screw - 3/8-16 Thread, 11/16" Thread Length, 2" Knob Dia. - 2450AE018SS
2 in
1-1/4"
Plastic
Stainless Steel
11/16 in
3/8-16 in
Ships Same Day
WBB2292068
$6.90
Plastic Hand Knob w/SS Screw - 1/4-20 Thread, 1-1/8" Thread Length, 1" Knob Dia. - 2425AC028SS
1 in
5/8"
Plastic
Stainless Steel
1-1/8 in
1/4-20 in
WBB2292145$3.32
Plastic Hand Knob w/SS Screw - 5/16-18 Thread, 15/16" Thread Length, 1-1/2" Knob Dia. - 2440AD024SS
1-1/2 in
1"
Plastic
Stainless Steel
15/16 in
5/16-18 in
Ships Same Day
WBB2292045
$5.30
Plastic Hand Knob w/SS Screw - M8x1.25 Thread, 20mm Thread Length, 40mm Knob Dia. - PHK-2528SS
40mm in
20mm
Plastic
Stainless Steel
20mm in
M8 x 1.25 in
WBB2292108$4.94
Plastic Hand Knob w/SS Screw - M8x1.25 Thread, 40mm Thread Length, 40mm Knob Dia. - PHK-2535SS
40mm in
20mm
Plastic
Stainless Steel
40mm in
M8 x 1.25 in
WBB2292101$5.10
Plastic Hand Knob w/SS Screw - 3/8-16 Thread - 1-11/16" Thread Length - 2" Knob Dia. - 2450AE043SS
2 in
1-1/4"
Plastic
Stainless Steel
1-11/16 in
3/8-16 in
Ships Same Day
WBB2292066
$8.30
Plastic Hand Knob w/SS Screw - 1/4-20 Thread, 9/16" Thread Length, 1" Knob Dia. - 2425AC015SS
1 in
5/8"
Plastic
Stainless Steel
9/16 in
1/4-20 in
Ships Same Day
WBB2292148
$2.80
Showing 1-10 of 12 results
Hand Knob Screws

Hand Knob Screws