Take 15% off your entire order!

Offer applied at checkout

Plastic Hand Knob Screws - M5x.8 Thread - 25mm Thread Length - 25mm Knob Dia. - PHK-2515 - Pkg Qty 5

Plastic Hand Knob Screws - M5x.8 Thread - 25mm Thread Length - 25mm Knob Dia. - PHK-2515 - Pkg Qty 5

Item #: WBB2292133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Price: $38.50 / Pkg of 5

Save $1.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Hand Knob Screws - M5x.8 Thread - 25mm Thread Length - 25mm Knob Dia. - PHK-2515

Features:

  • Black thermoplastic hand knob
  • Thread bushing is made from steel with zinc-plated finish

Product Specifications

  • MATERIALPlastic
  • BRANDMorton Machine
  • KNOB DIAMETER25mm
  • SCREW MATERIALSteel
  • THREADM5 x .8
  • UNIT OF MEASUREMENTMetric
  • THREAD LENGTH25mm
  • SCREW FINISHZinc-Plated
  • KNOB LENGTH16mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hand Knob Screws - M5x.8 Thread - 15mm Thread Length - 25mm Knob Dia. - PHK-251 - Pkg Qty 5

Item #: B2292134

Not Yet Rated

Usually ships in 3 to 6 days

$38.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Hand Knob Screws - M5x.8 Thread - 25mm Thread Length - 25mm Knob Dia. - PHK-2515 - Pkg Qty 5

Plastic Hand Knob Screws - M5x.8 Thread - 25mm Thread Length - 25mm Knob Dia. - PHK-2515 - Pkg Qty 5

Item #: WBB2292133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant