Take 15% off your entire order!

Offer applied at checkout

Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 31mm Thread Length, 32mm Knob Dia. - PHK-2525SS

Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 31mm Thread Length, 32mm Knob Dia. - PHK-2525SS

Item #: WBB2292109

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $3.77

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 31mm Thread Length, 32mm Knob Dia. - PHK-2525SS

Features:

  • Black thermoplastic hand knob
  • Stainless steel screw

Product Specifications

  • MATERIALPlastic
  • BRANDMorton Machine
  • KNOB DIAMETER32mm
  • SCREW MATERIALStainless Steel
  • THREADM6 x 1.0
  • UNIT OF MEASUREMENTMetric
  • THREAD LENGTH31mm
  • KNOB LENGTH16mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 21mm Thread Length, 32mm Knob Dia. - PHK-252SS

Item #: B2292104

Not Yet Rated

Usually ships in 3 to 6 days

$3.39

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 31mm Thread Length, 32mm Knob Dia. - PHK-2525SS

Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 31mm Thread Length, 32mm Knob Dia. - PHK-2525SS

Item #: WBB2292109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant