Brazing & Soldering Filler Metals

Brass Brazing Alloys
| Compare | Image | Size | Length | Weight | Tensile Strength | Process | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/8 | 36 in | 5 lbs | 63000 | Gas Brazing Rod | Forney | WBB3160025 | $98.95 |

Steel Brazing Alloys

Aluminum Brazing Alloys
Related Products
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Features: Required shielding gas: Argon/CO2 Recommended polarity: DCEP reverse polarity Diameter: .030" Weight: 33 lbs. (14.97 kilograms (kg)) Tensile strength: 70,000 pounds of force per square inch (PSI) Warranty: 30 Days Dependable ...
ER308 stainless steel MIG (GMAW) welding wire consists of 20% chromium and 10% nickel. Welds type 301, 302, 304, 308, 321 and 347 Stainless Steel. Applications include the food and beverage industry, maintenance and repair. Blue color coding on label. Features: Required shielding gas: Argon or Argon/CO2 Recommended polarity: DCEP reverse Diameter: .030" Weight: 2 lbs. (.907 kilograms (kg)) Tensile strength: 120,000 pounds of force per square inch (PSI) Warranty: 30 Days



