Millenia Back/Side Ledge, 30"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 30"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 30 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL30 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Use handles on mobile units to improve maneuvering and ergonomics. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
Ergonomically-friendly curved design. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included. Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
This Wall Fastener is for use with Camshelving Units to secure stationary units directly to the floor or wall for added safety. Floor Fasteners feature a hole diameter of 0.56" (1,4 cm). CSFF Floor Fastener includes: 1 stainless steel floor bracket and 1 stainless steel leveling foot. Wall Fasteners feature a hole diameter of 0.44" (1,1 cm). Screws not included Lifetime Limited Warranty. All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line Shelf plates can be lifted away without ...