Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Micro Lockout Center with Supplies

Micro Lockout Center with Supplies

Item #: WBB67678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$88.58 up to 19% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrical Lockout Kit

Electrical Lockout Kit

Standard Lockout Center

Standard Lockout Center

Economy Breaker Lockout Pouch Kit

Economy Breaker Lockout Pouch Kit

Lockout Tagout Center W/ Tags & Handbook

Lockout Tagout Center W/ Tags & Handbook

Lockout Tagout Safety Center with Lockout Supplies

Lockout Tagout Safety Center with Lockout Supplies

Circuit Breaker Lockout Center with Supplies

Circuit Breaker Lockout Center with Supplies

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Master Lock® Rotating Gate Valve Lockout Set

Master Lock® Rotating Gate Valve Lockout Set

LOCKOUT-TAGOUT CENTERS
Micro Lockout Center Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. Board measures 10" x 7". Made of .085 high impact polystyrene. Sturdy 5" x 4-3/4" x 1-1/2" pocket holds locks, tags and circuit breaker lockouts (not included). Includes foam mounting tape. Includes 10" x 7" plexi-glass panel, Lockout-tagout tags with fasteners, 1" hasp and 1-3/4" padlock. Meets OSHA 29 CRF 1910.147 requirements.

Product Details

  • Type Micro Lockout
  • Number of Padlocks 1
  • Brand National Marker Company
  • Number of Hasps 1
  • Description Micro Lockout Center
  • Material Polystyrene
  • Manufacturers Part Number MCLO1
  • Color Family Multi-Colored
  • Includes Supplies

Weights & Dimensions

  • Width 7 in
  • Height 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Micro Lockout Center with Supplies

Micro Lockout Center with Supplies

Item #: WBB67678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant