Mahr Micromar 40 Ewri-L Wireless Micrometer with Non-Rotating Spindle & Quick Drive, 0" - 1" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 40 EWRi-L (4157120) combines wireless transmission with a non-rotating spindle for delicate surface protection. Range of 0-1"/25mm with 0.001mm/0.00005" resolution and 2μm accuracy. Quick drive provides 5mm spindle travel per thimble revolution. IP65 protection for harsh conditions. Ideal for thin metal foils and thread flank measurement. Integrated wireless transmitter with MarCom software compatibility. Carbide-tipped measuring surfaces. Includes battery, test certificate, and case.
PRICE
$605.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Measurement | 0 in |
| Max Measurement | 1 in |
| Resolution/Graduation | 5e-05 in |
| Range | 0 - 1 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Wireless Micrometer |
| Case | Yes |
| Color | Black |
| Accuracy | 2 µm °F |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Digital Counter | Yes |
| Anvil Shape | Flat |
| IP Rating | IP65 |
| Manufacturers Part Number | 4157120 |
| Thimble Type | Ratchet |
| Brand | Mahr |