Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611566

MPN #: 342-351-32

Mitutoyo 342-351-30 Digimatic 0-1"/25.4MM Point Anvil Micrometer Data Output & Ratchet Stop Thimble

Product Description
0 - 1"/0 - 25.4mm X .00005"/0.001mm IP65 Point Micrometer, 15 Deg., Carbide Point, with Output

  • IP65 Waterproof rated
  • SPC Output
  • Ratchet stop
  • Carbide points
  • Supplied with fitted plastic case
PRICE
$635.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Data Output Cable - 80 Inch05CZA663 in
Metric or InchInch,Metric in
Min Outside DiameterIP65 in
Data Output Cable (40")05CZA662 in
Min Measurement0 in
Max Measurement25.4 in
Resolution/Graduation0.001 in
Range0-1

Product Details

CaseYes
Accuracy0.0001 IN °F
Power SourceBattery
Mechanical Or DigitalDigital
Anvil ShapePointed
IP RatingIP65
Manufacturers Part Number342-351-32
Thimble TypeRatchet Stop
BrandMitutoyo
Battery TypeSR44
TypeDigital Micrometer
DigitalYes
Measuring Face MaterialCarbide
SeriesDigimatic
Rotating SpindleYes
Data OutputYes
StylePointed Anvil
Accuracy (+/-)0.0001 in
Fraction OptionNo
DescriptionDigimatic Point Anvil Micrometer Data Output & Ratchet Stop Thimble

Compliance & Certifications

Long Form Calibration Certificate IncludedNo