Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778972

MPN #: 4157130

Mahr Micromar 40 Ewri-R Digital Micrometer with Spherical Anvil, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWRi-R (4157130) is designed for measuring pipe and tube wall thickness with its spherical anvil and flat spindle combination. Range of 0-1"/25mm with 0.001mm/0.00005" resolution. IP65 dust and water protection. Integrated wireless transmission for cable-free data collection via MarCom software. High-contrast display with reference system. Carbide-tipped measuring surfaces for durability. Quick drive with integrated ratchet. Includes battery, test certificate, and case.

Features:
  • Measuring surfaces: Spherical anvil, planar spindle
  • Stainless spindle is hardened throughout and ground
  • Rapid drive
  • Lacquered steel frame, heat insulated


PRICE
$1,075.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy4 µm °F
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat, Spherical
IP RatingIP65
Manufacturers Part Number4157130
Thimble TypeRatchet
BrandMahr