Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778958

MPN #: 4157150

Mahr Micromar 40 Ewri-V Universal Micrometer with Interchangeable Anvils, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWRi-V (4157150) offers versatility through quick-change interchangeable measuring anvils. Range of 0-1"/25mm with 0.001mm/0.00005" resolution. IP65 dust and water protection. Adapts to thread flanks, gear diameters, ball dimensions, and specialty measurements with optional anvil accessories. Integrated wireless transmission for MarCom software integration. High-contrast display with reference system. DIN 863-3 compliant. Includes battery, test certificate, and case. Anvils sold separately.

Features:
  • Stainless spindle is hardened throughout and ground
  • With mounting bores for measuring anvils with a shaft Ø 3.5 mm
  • Quick Drive
  • Sliding spindle
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$2,175.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy4 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
IP RatingIP65
Manufacturers Part Number4157150
Thimble TypeRatchet
BrandMahr