Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778995

MPN #: 4157100

Mahr Micromar 40 Ewri Digital Micrometer with Integrated Transmitter, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWRi (4157100) integrates wireless data transmission for cable-free SPC workflows. Range of 0-1"/25mm with 0.001mm/0.00005" resolution and 2μm accuracy. IP65 protection ensures reliability in production environments. Transmits data to i-stick receiver and MarCom software for direct Excel or SPC input. High-contrast display with reference system. Carbide-tipped spindle and anvil provide durability. Quick drive with integrated ratchet. Battery life up to 2 years. Includes test certificate and case.

Features:
  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Lacquered steel frame, heat insulated


PRICE
$489.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157100
Thimble TypeRatchet
BrandMahr