Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075036

MPN #: H44583-0000

Bel-Art Microscope Slide Tray Cabinet, 12 Trays - 240 Slides Capacity, 14 x 8 3/16 x 10", Plastic

Product Description
This compact cabinet system holds up to 240 slides in a dust-free enclosure. Cabinet and trays sold separately.

  • Cabinet holds 12 Microscope Trays horizontally; includes white polypropylene outer shell, polystyrene tray rails, and a vertically sliding, clear acrylic door with a knob for easy opening
  • Trays store 20 standard 25 x 75mm (1 x 3") slides each in a horizontal position for full visibility
  • White polystyrene background makes it easy to distinguish dyes and stains
  • Handy finger cut out simplifies removal of slides
  • Trays can be used independently or conveniently stored in the Slide Tray Cabinet (sold separately)
PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions35.6L X 20.8W X 25.4Cmh (14 X 8³ X 10) in

Product Details

MaterialPlastic
DescriptionSlide Tray Cabinet
Manufacturers Part NumberH44583-0000
Accessory TypeMicroscope Slide Tray
For Use WithSlides
BrandBel-Art