Fabri-Kal® Microwavable Deli Container, 4-5/8" Dia. x 5-5/8"H, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Package salads, soups and more in flavor- and odor-transfer-proof containers. Printable surface provides branding and labelling opportunities. Smooth-rolled, doubled-over rims enhance rigidity. Product line's standardized diameter delivers one-lid-fits-all convenience. Microwave-safe polyethylene withstands temperatures of up to 240°F. Made of plastic.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-5/8 in |
| Size | 32 oz. |
| Diameter | 4-5/8 in |
Product Details
| Type | Bowl Base |
| Color | Clear |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 9505104 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Fabri-Kal |