Quick Connect Couplings
Availability
Brand
Max Operating PSI
CFM Range
Connection Configuration
Special Price
Interchange
Free Shipping
Material
Type
Color
Price
Related Products
CEJN 19-902-9104 Multi-Link Ind. Interchange 1/4" Body Size Safety eSafe Kit, 4 Out, 1/2" Fem.Inlet With multiple outlets Series 310 eSafe Multi-Link offers both flexibility and high performance. Available in 1- and 4-outlet units. The units can easily be connected to create larger outlet units. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 310 eSafe Multi-Link complies with ISO Standard 4414 and EN 983 and it offers standard features; one-hand operated, high flow and long service life Features: Compact ...
CEJN 19-902-9002 Multi-Link ARO Interchange 1/4" Body Size Safety eSafe Kit, 2 Out, 1/2" Fem.Inlet With multiple outlets Series 300 eSafe Multi-Link offers both flexibility and high performance. Available in 1- to 5-outlet units. A small unit can be expanded with extensions to create a larger unit with up to five outlets. Separate units can easily be connected. Combine with CEJN polyurethane hose and FRL units to create a safe and flexible high performance air distribution system. Series 300 eSafe Multi-Link complies with ISO Standard 4414 and EN 983. It offers standard features; one-hand ...
Series 320 Nipple - 3/16" Hose Barb (European Interchange) Series 320 couplings feature the original high-flow valve design upon which all other Cejn pneumatic couplings are based. Their popularity has made Cejn Series 320 a European Standard. The Series is easy-to-handle and one-hand operated and offers long service life. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 320 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator ...
Cejn® ISO 16028 Coupler, 1/2" Body Size, 1/2" Female SAE (3/4"-16 UNF), O-Ring Boss (ORB) Cejn® Series 565 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 565 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 565 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking ...
Series 310 Nipple - 3/16" Hose Barb (Industrial Interchange 1/4") Series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Streamline. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 310 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983. High Flow Capacity one-hand Operation ...