Milton s-99706 M Style Industrial Safety Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-99706 M Style Industrial Safety Coupler 1/4" MNPT
1/4" MNPT M style push button safety coupler has a red push button for ease of identification. Simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. M style safety coupler has a 1/4" basic flow size and air flow of 36 SCFM.
1/4" MNPT M style push button safety coupler has a red push button for ease of identification. Simply push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. M style safety coupler has a 1/4" basic flow size and air flow of 36 SCFM.
PRICE
$20.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.13 in |
| Width | 1.13 in |
| Height | 1.13 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 36 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | M-Style |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-99706 |
| Brand | Milton |