Milton s-715 M Style Industrial Coupler 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-715 M Style Industrial Coupler 1/4" FNPT
1/4" FNPT M style brass coupler has a 1/4" basic flow size. Offers a maximum of 300 PSI. Comes with Buna-N seal and air flow of 40 SCFM.
1/4" FNPT M style brass coupler has a 1/4" basic flow size. Offers a maximum of 300 PSI. Comes with Buna-N seal and air flow of 40 SCFM.
PRICE
$9.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.96 in |
| Width | 0.93 in |
| Height | 0.93 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-715 |
| Brand | Milton |