Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222024

MPN #: s-775

Milton s-775 A Style ARO Coupler 1/4" FNPT

Product Description
Milton s-775 A Style ARO Coupler 1/4" FNPT

1/4" FNPT A style push type coupler are easy to use; simply push plug into coupler to engage pull sleeve back to remove. Made of plated steel to resist rust these couplers have a maximum inlet pressure of 300 PSI. A style couplers have a basic flow size of 1/4" and a maximum air flow of 34 SCFM.

PRICE
$13.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.68 in
Width1.01 in
Height1.01 in
Weight0.2 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeARO 210 1/4" body
CFM34 CFM
Connection Configuration1/4 Female NPT
StyleA-Style
Made in the USAYes
MaterialSteel
Package Quantity1
Max Operating PSI300 psi
Manufacturers Part Numbers-775
BrandMilton