Milton 789 T Style Automotive Coupler 3/8" MNPT 10 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 789 T Style Automotive Coupler 3/8" MNPT 10 Pack
3/8" MNPT T style couplers offer a maximum inlet pressure of 300 PSI and are ideal for industrial application. These brass couplers have air flow of up to 40 SCFM and are complete with a Buna-N seal.
3/8" MNPT T style couplers offer a maximum inlet pressure of 300 PSI and are ideal for industrial application. These brass couplers have air flow of up to 40 SCFM and are complete with a Buna-N seal.
PRICE
$1,459.50 Sold in packages of 10 / $145.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.13 in |
| Width | 0.89 in |
| Height | 0.89 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 3/8 MNPT |
| Style | T-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 789 |
| Brand | Milton |